Menu Search
Power Outlet Strips Power Strip, Surge Protection; 12 Outlets; 12 ft.; 15A 125V
LEVITON #5505-190

Power Strip, Surge Protection; 12 Outlets; 12 ft.; 15A 125V

SKU # 07847705236 Manufacturer Series: 5505 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Surge Protected Outlet
Power Outlet Count: 12
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 12 ft.
Outlet Material: Metal
Finish: Black
Grade: Computer
Protection Level: 540 Joule, 27 kA

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 12; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 12-Ft; Outlet Material - Metal; Finish - Black; Grade - Computer; Protection Level - 540 Joule, 27 kA; Additional Information - Horizontal SPD. (10) Rear (2) Front Outlets, LED Diagnostics, Breaker & Switch. 19.00" 1 RU Rack Mount; Manufacturer Series - 5505 Series

Additional Info: Horizontal SPD. (10) Rear (2) Front Outlets, LED Diagnostics, Breaker & Switch. 19.00"" 1 RU Rack Mount