Menu Search
Power Outlet Strips Power Strip; 6 Outlets; 15 ft.; 15A 125V
LEVITON #5200-G15

Power Strip; 6 Outlets; 15 ft.; 15A 125V

SKU # 07847785381 Manufacturer Series: 5002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 15 ft.
Outlet Material: Plastic
Finish: Gray
Grade: Computer
Communication Outlets: None

Power Outlet Strips: Strip Type - Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 15-Ft; Outlet Material - Plastic; Finish - Gray; Grade - Computer; Additional Information - On/Off Switch; Manufacturer Series - 5002

Additional Info: On/Off Switch