Menu Search
Power Outlet Strips Power Strip; 12 Outlets; 12 ft.; 20A 125V
LEVITON #5500-192

Power Strip; 12 Outlets; 12 ft.; 20A 125V

SKU # 07847786896 Manufacturer Series: 5500 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Rack Mount Power Strip
Power Outlet Count: 12
Power Outlet Rating: 20A125V
Power Outlet Type: Straight Blade, NEMA 5-20
Cord: 12 ft.
Outlet Material: Metal
Finish: Black
Grade: Computer
Protection Level: 1440 Joule, 72 kA

Additional Info: Horizontal SPD. (10) Rear (2) Front Outlets, LED Diagnostics, Breaker & Switch. 19.00"" 1 RU Rack Mount