LEGRAND - WIREMOLD #2008BCS20R

Power Strip, Surge Protection; 8 Outlets; 6 ft.; 20A 120V

SKU: 78677612055
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 20A120V
Cord: 6 ft. 12/3
Outlet Material: Aluminum
Grade: Computer
Protection Level: Surge Protection, 36kA
Manufacturer Series: CabinetMate
Description
The Sentrex high performance rack mount series and the perma power computer grade rack mount and CabinetMATE Surge Protector series offer a wide range of solutions for communication closet, rack, and cabinet applications. By dissipating and diverting excess voltage, a Sentrex or Perma Power surge protection device keeps your critical systems functioning properly.
Additional Info: Length: 20 in., With T-slots