LEGRAND - WIREMOLD #2008ULBD20R-TL

Power Strip, Surge Protection; 8 Outlets; 15 ft.; 20A 120V

SKU: 78677612058
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 20A120V
Power Outlet Type: Twist Lock Plug, NEMA
Cord: 15 ft. 12/3
Outlet Material: Aluminum
Grade: Computer
Protection Level: Surge Protection
Manufacturer Series: CabinetMate
Description
Wiremold plug in outlet center units bring power safely and conveniently to wherever you need it. These units are ideal for use in a wide variety of settings, including relay racks and cabinets, laboratories, workshops, classrooms and offices.
Additional Info: Circuit Breaker, Length: 20 in., With T-slots, Number of Circuits: 1