Menu Search
LEGRAND - WIREMOLD #M6BZM-15

Power Strip, Surge Protection; 6 Outlets; 15 ft.; 15A 125V

SKU # 78677601225 Manufacturer Series: Perma Power
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Surge Protected Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 15 ft.
Outlet Material: Aluminum
Finish: Natural
Grade: Computer
Protection Level: 13 kA
Communication Outlets: RJ

Additional Info: Switch Pilot Light