Menu Search
Power Outlet Strips Power Strip; 8 Outlets; 6 ft.; 15A 125V

LEGRAND - WIREMOLD #UL300BC

Power Strip; 8 Outlets; 6 ft.; 15A 125V

SKU #78677604300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Outlet Material: Aluminum
Grade: Industrial
Communication Outlets: None

Additional Info: Switch Pilot Light