Menu Search
Power Outlet Strips Power Strip; 8 Outlets; 6 ft.; 15A 125V
LEGRAND - WIREMOLD #J08B0B

Power Strip; 8 Outlets; 6 ft.; 15A 125V

SKU # 78677601218
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Rack Mount Power Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Outlet Material: Metal
Finish: Matte, Black
Grade: Computer
Communication Outlets: None

Additional Info: (8) Rear Outlets, Lighted Switch. 19.00"" Rack Mount