Menu Search
Search
LEGRAND - WIREMOLD #P6

Power Strip; 6 Outlets; 6 ft.; 15A 125V

SKU # 78677604347
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft. 14/3
Outlet Material: Plastic
Finish: Putty-White
Grade: General Purpose
Communication Outlets: None