Menu Search
Power Outlet Strips Power Strip; 6 Outlets; 15 ft.; 20A 120V

LEGRAND - WIREMOLD #J06B2B20

Power Strip; 6 Outlets; 15 ft.; 20A 120V

SKU #78677654216
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Rack Mount Power Strip
Power Outlet Count: 6
Power Outlet Rating: 20A120V
Power Outlet Type: Locking, NEMA L5-20P
Cord: 15 ft. 12/3
Outlet Material: Aluminum
Finish: Putty-White

Wiremold plug in outlet center units bring power safely and conveniently to wherever you need it. These units are ideal for use in a wide variety of settings, including relay racks and cabinets, laboratories, workshops, classrooms and offices.

Additional Info: (6) Rear Outlets, on/off Switch, 1 Rack Unit