Menu Search
Power Outlet Strips Power Strip; 4 Outlets; 6 ft.; 15A 120V
LEGRAND - WIREMOLD #UL101BC

Power Strip; 4 Outlets; 6 ft.; 15A 120V

SKU # 78677604752
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Outlet Strip
Power Outlet Count: 4
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Gray

Wiremold plug in outlet center units bring power safely and conveniently to wherever you need it. These units are ideal for use in a wide variety of settings, including relay racks and cabinets, laboratories, workshops, classrooms and offices.

Additional Info: Length: 9.25 in., Snap-on, Slide-off Mounting, 14/3 SJT Black Cord