Menu Search
Power Outlet Strips Power Strip; 36 Outlets; 12 ft.; 30A 120V

LEGRAND - WIREMOLD #3B86B2-1

Wiremold Power Strip; 36 Outlets; 12 ft.; 30A 120V

SKU #78677606107
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet
Power Outlet Count: 36
Power Outlet Rating: 30A120V
Cord: 12 ft.
Finish: Black

Additional Info: 0U Mount, 48"" L, NEMA Receptacle, 2 Circuit, With T-Slots and Resettable Circuit Breakers