Menu Search
Power Outlet Strips Power Strip; 24 Outlets; 12 ft.; 40A 120V

LEGRAND - WIREMOLD #4B44B2-2

Wiremold Power Strip; 24 Outlets; 12 ft.; 40A 120V

SKU #78677606110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet
Power Outlet Count: 24
Power Outlet Rating: 40A120V
Cord: 12 ft.
Finish: Black

Additional Info: 0U Mount, 48"" L, NEMA Receptacle, 2 Circuit, With T-Slots and Resettable Circuit Breakers