Menu Search
Power Outlet Strips Power Strip; 12 Outlets; 6 ft.; 15A
LEGRAND - WIREMOLD #BK20GB606

Plugmold Power Strip; 12 Outlets; 6 ft.; 15A

SKU # 78677607445
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 15A
Cord: 6 ft.
Outlet Material: Steel

Power Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 12; Power Outlet Rating - 15A; Cord - 6-Ft; Outlet Material - Steel; Manufacturer Series - Plugmold