WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
LEGRAND - PASS & SEYMOUR #PNS6

Power Strip; 6 Outlets; 3 ft.; 15A 125V

SKU # 78500729038 Manufacturer Series: PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 3 ft.
Outlet Material: Nonmetallic
Finish: Black
Grade: General Purpose
Communication Outlets: None

Power Outlet Strips: Strip Type - Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 3-Ft; Outlet Material - Nonmetallic; Finish - Black; Grade - General Purpose; Additional Information - Circuit Breaker Switch; Manufacturer Series - PS

Additional Info: Circuit Breaker Switch