Menu Search
Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #PD-915R-PL

Power Strip; 9 Outlets; 9 ft.; 15A 120V

SKU # 65674710028 Manufacturer Series: PD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet
Power Outlet Count: 9
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15P
Cord: 9 ft.
Outlet Material: Steel
Finish: Black

Power Outlet Strips: Strip Type - Outlet; Power Outlet Count - 9; Power Outlet Rating - 15A120V; Power Outlet Type - NEMA 5-15P; Cord - 9-Ft; Outlet Material - Steel; Finish - Black; Manufacturer Series - PD