HUBBELL #PR20620

Power Strip, Surge Protection; 20 Outlets; 10 ft.; 20A 120V

SKU: 66262083711
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Strip Type: Surge Protected Outlet
Power Outlet Count: 20
Power Outlet Rating: 20A120V
Power Outlet Type: NEMA 5-20R
Cord: 10 ft.
Outlet Material: Steel
Finish: Black
Grade: Residential/Commercial
Protection Level: 720 Joule
Description
Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 20; Power Outlet Rating - 20A120V; Power Outlet Type - NEMA 5-20R; Cord - 10-Ft; Outlet Material - Steel; Finish - Black; Grade - Residential/Commercial; Protection Level - 720 Joule