Menu Search
Power Outlet Strips Power Strip, Surge Protection; 10 Outlets; 10 ft.; 15A 120V
HUBBELL #PR104

Power Strip, Surge Protection; 10 Outlets; 10 ft.; 15A 120V

SKU # 66262083708
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Surge Protected Outlet
Power Outlet Count: 10
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15R
Cord: 10 ft.
Outlet Material: Steel
Finish: Black
Grade: Residential/Commercial
Protection Level: 720 Joule

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 10; Power Outlet Rating - 15A120V; Power Outlet Type - NEMA 5-15R; Cord - 10-Ft; Outlet Material - Steel; Finish - Black; Grade - Residential/Commercial; Protection Level - 720 Joule