Menu Search
Power Outlet Strips Power Strip; 6 Outlets; 10 ft.; 15A 120V

HUBBELL #PR0615

Power Strip; 6 Outlets; 10 ft.; 15A 120V

SKU #66262085487
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Rack Mount Power Strip
Power Outlet Count: 6
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15R
Cord: 10 ft.
Outlet Material: Steel
Finish: Black
Protection Level: No Surge Protection

Power Outlet Strips: Strip Type - Rack Mount Power Strip; Power Outlet Count - 6; Power Outlet Rating - 15A120V; Power Outlet Type - NEMA 5-15R; Cord - 10-Ft; Outlet Material - Steel; Finish - Black; Protection Level - No Surge Protection; Additional Information - Circuit Breaker

Additional Info: Circuit Breaker