Menu Search
Power Outlet Strips Power Strip; 10 Outlets; 10 ft.; 20A 120V or 16A 250V

HUBBELL #PR10720

Power Strip; 10 Outlets; 10 ft.; 20A 120V or 16A 250V

SKU #66262085483
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Rack Mount Power Strip
Power Outlet Count: 10
Power Outlet Rating: 20A/120V 16A/250V
Power Outlet Type: IEC 320C-13
Cord: 10 ft.
Outlet Material: Steel
Finish: Black
Protection Level: No Surge Protection

Power Outlet Strips: Strip Type - Rack Mount Power Strip; Power Outlet Count - 10; Power Outlet Rating - 20A/120V 16A/250V; Power Outlet Type - IEC 320C-13; Cord - 10-Ft; Outlet Material - Steel; Finish - Black; Protection Level - No Surge Protection