Menu Search
Power Outlet Strips Power Strip, Surge Protection; 10 Outlets; 6 ft.; 20A 125V
HOFFMAN #DP1N191020S

Power Strip, Surge Protection; 10 Outlets; 6 ft.; 20A 125V

SKU # 78351016891 Manufacturer Series: PDS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Surge Protected Outlet
Power Outlet Count: 10
Power Outlet Rating: 20A125V
Power Outlet Type: Straight Blade, NEMA 5-20
Cord: 6 ft.
Outlet Material: Metal
Finish: Black
Grade: Computer
Protection Level: 2000 Joule

Additional Info: Rack Mount. Receptacles: 2 front facing, 8 back facing