Menu Search
Power Outlet Strips Power Strip; 8 Outlets; 20A 125V
HOFFMAN #DPC1N119820

Power Strip; 8 Outlets; 20A 125V

SKU # 78351017311
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Rack Mount Power Strip
Power Outlet Count: 8
Power Outlet Rating: 20A125V
Power Outlet Type: NEMA 5-20R
Outlet Material: Steel Housing
Finish: Black
Communication Outlets: (2)RJ11/RJ12

Power Outlet Strips: Strip Type - Rack Mount Power Strip; Power Outlet Count - 8; Power Outlet Rating - 20A125V; Power Outlet Type - NEMA 5-20R; Outlet Material - Steel Housing; Finish - Black; Communication Outlets - (2)RJ11/RJ12; Additional Information - Dimension: 1.72 in. H x 17.00 in. W x 8.50 in. D

Additional Info: Dimension: 1.72 in. H x 17.00 in. W x 8.50 in. D