Menu Search
Power Outlet Strips Power Strip; 10 Outlets; 15 ft.; 20A 120V
HOFFMAN #DP1N191020

Power Strip; 10 Outlets; 15 ft.; 20A 120V

SKU # 78351016888
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Outlet
Power Outlet Count: 10
Power Outlet Rating: 20A120V
Power Outlet Type: NEMA 5-20R
Cord: 15 ft.
Outlet Material: Steel
Finish: Black

Additional Info: Single-Phase Rack-Mount