Menu Search
Search
HAMMOND MANUFACTURING #1589H8C1

Power Strip; 8 Outlets; 6 ft.; 20A 125V

SKU # 62398030446 Manufacturer Series: 1589
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 20A125V
Power Outlet Type: Locking Blade, NEMA 5-20R
Cord: 6 ft. 12/3
Outlet Material: Aluminum
Finish: Black
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, On-Off Switch, Dimension: 2.33x2.13x16.51 in.