Menu Search
Power Outlet Strips Power Strip; 8 Outlets; 6 ft.; 15A 125V

HAMMOND MANUFACTURING #1582H8A1

Power Strip; 8 Outlets; 6 ft.; 15A 125V

SKU #62398099725
Manufacturer Series: 1582
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: 1U Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft. 14/3
Finish: Gray

Additional Info: Circuit Breaker, Illuminated On/Off Switch, Dimension: 1.72x19.00x2.66 in.