HAMMOND MANUFACTURING #1585H8C1

Power Strip; 8 Outlets; 6 ft.; 15A 120V

SKU: 62398099582
Manufacturer Series: 1585
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA L5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker
Description
Power Outlet Strips: Strip Type - Vertical Mount Outlet Strip; Power Outlet Count - 8; Power Outlet Rating - 15A120V; Power Outlet Type - NEMA L5-15P; Cord - 6-Ft 14/3; Outlet Material - Aluminum; Finish - Natural; Protection Level - Low Profile Circuit Breaker; Additional Information - On-Off Switch, Strip Dimension: 48.00x1.63x1.38 in.; Manufacturer Series - 1585
Additional Info: On-Off Switch, Strip Dimension: 48.00x1.63x1.38 in.