Menu Search
Power Outlet Strips Power Strip; 8 Outlets; 15 ft.; 15A 125V
HAMMOND MANUFACTURING #1582H8D1BK

Power Strip; 8 Outlets; 15 ft.; 15A 125V

SKU # 62398099808 Manufacturer Series: 1582
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: 1U Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Locking Blade, NEMA 5-15R, NEMA 5-15P
Cord: 15 ft. 14/3
Finish: Black

Additional Info: Circuit Breaker, Illuminated On/Off Switch, Dimension: 1.72x19.00x2.66 in.