Menu Search
Power Outlet Strips Power Strip; 8 Outlets; 15 ft.; 15A 120V

HAMMOND MANUFACTURING #1585H8B1

Power Strip; 8 Outlets; 15 ft.; 15A 120V

SKU #62398053385
Manufacturer Series: 1585
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15P
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: On-Off Switch, Strip Dimension: 48.00x1.63x1.38 in.