Menu Search
Power Outlet Strips Power Strip; 8 Outlets; 10A 230V

HAMMOND MANUFACTURING #1582T8E1BK

Power Strip; 8 Outlets; 10A 230V

SKU #62398099754
Manufacturer Series: 1582E
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 10A230V
Power Outlet Type: IEC C13
Outlet Material: Steel
Finish: Black

Power Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 8; Power Outlet Rating - 10A230V; Power Outlet Type - IEC C13; Outlet Material - Steel; Finish - Black; Additional Information - Circuit Breaker, Illuminated Light Only, Inlet Type: C14, Inlet Location: Rear, Dimension: 1.72x19.00x2.66 in.; Manufacturer Series - 1582E

Additional Info: Circuit Breaker, Illuminated Light Only, Inlet Type: C14, Inlet Location: Rear, Dimension: 1.72x19.00x2.66 in.