Menu Search
Power Outlet Strips Power Strip; 6 Outlets; 6 ft.; 15A 125V

HAMMOND MANUFACTURING #1584H6A1RA

Power Strip; 6 Outlets; 6 ft.; 15A 125V

SKU #62398019554
Manufacturer Series: 1584
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Black
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, Illuminated On/Off Switch, Dimension: 2.33x2.13x13.36 in.