Menu Search
Power Outlet Strips Power Strip; 6 Outlets; 6 ft.; 15A 120V

HAMMOND MANUFACTURING #15853T6C1

Power Strip; 6 Outlets; 6 ft.; 15A 120V

SKU #62398055557
Manufacturer Series: 1585
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA L5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: Pilot Light, Strip Dimension: 48.00x1.63x1.38 in.