Menu Search
Power Outlet Strips Power Strip; 6 Outlets; 6 ft.; 15A 120V
HAMMOND MANUFACTURING #15853T6A1

Power Strip; 6 Outlets; 6 ft.; 15A 120V

SKU # 62398053671 Manufacturer Series: 1585
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: Pilot Light, Strip Dimension: 48.00x1.63x1.38 in.