Menu Search
Power Outlet Strips Power Strip; 6 Outlets; 15 ft.; 20A 125V
HAMMOND MANUFACTURING #1589H6G1BKRR

Power Strip; 6 Outlets; 15 ft.; 20A 125V

SKU # 62398025162 Manufacturer Series: 1589-RR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: 1U Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 20A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 15 ft. 12/3
Finish: Black

Additional Info: Circuit Breaker, Rear Outlet, Illuminated On/Off Switch, Dimension: 1.72x19.00x2.66 in.