Menu Search
Power Outlet Strips Power Strip; 5 Outlets; 10A 230V

HAMMOND MANUFACTURING #1581H5

Power Strip; 5 Outlets; 10A 230V

SKU #62398099760
Manufacturer Series: 1581
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet Strip
Power Outlet Count: 5
Power Outlet Rating: 10A230V
Power Outlet Type: IEC 320-C13
Outlet Material: Aluminum
Finish: Black Powder Coated
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, Frequency: 50/60 Hz, (1) IEC 320-C14 Inlet, Dimension: 2.33x2.13x11.75 in.