Menu Search
Power Outlet Strips Power Strip; 4 Outlets; 6 ft.; 15A 125V

HAMMOND MANUFACTURING #1584T4DH6

Power Strip; 4 Outlets; 6 ft.; 15A 125V

SKU #62398021169
Manufacturer Series: 1584H
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet Strip
Power Outlet Count: 4
Power Outlet Rating: 15A125V
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Black
Grade: Hospital

Additional Info: Circuit Breaker, Dimension: 2.33x2.13x10.18 in.