Menu Search
Search
HAMMOND MANUFACTURING #1589T4G1

Power Strip; 4 Outlets; 15 ft.; 20A 125V

SKU # 62398030448 Manufacturer Series: 1589
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet Strip
Power Outlet Count: 4
Power Outlet Rating: 20A125V
Power Outlet Type: Straight Blade, NEMA 5-20R
Cord: 15 ft. 12/3
Outlet Material: Aluminum
Finish: Black
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, Illuminated Light Only, Dimension: 2.33x2.13x10.18 in.