Menu Search
Power Outlet Strips Power Strip; 4 Outlets; 15 ft.; 15A 125V

HAMMOND MANUFACTURING #1584T4B1RA

Power Strip; 4 Outlets; 15 ft.; 15A 125V

SKU #62398019557
Manufacturer Series: 1584
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet Strip
Power Outlet Count: 4
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Black
Grade: Industrial/Commercial

Additional Info: Circuit Breaker, Illuminated Light Only, Dimension: 2.33x2.13x13.36 in.