Menu Search
Power Outlet Strips Power Strip; 16 Outlets; 6 ft.; 20A 125V
HAMMOND MANUFACTURING #1589H48C116

Power Strip; 16 Outlets; 6 ft.; 20A 125V

SKU # 62398030469 Manufacturer Series: 1589H
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 16
Power Outlet Rating: 20A125V
Power Outlet Type: NEMA L5-20P
Cord: 6 ft. 12/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low profile circuit breaker

Additional Info: On-Off Switch, Strip Dimension: 48.00x1.63x1.38 in.