Menu Search
Power Outlet Strips Power Strip; 10 Outlets; 15 ft.; 15A 120V
HAMMOND MANUFACTURING #1586T10D1

Power Strip; 10 Outlets; 15 ft.; 15A 120V

SKU # 62398099815 Manufacturer Series: 1586
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 10
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA L5-15P
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: Pilot Light, Strip Dimension: 60.00x1.63x1.38 in.