Menu Search
Power Outlet Strips Power Strip; 50 ft.; 15A 125V

ERICSON MANUFACTURING CO #7000-50-4

Power Strip; 50 ft.; 15A 125V

SKU #78286256260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Outlet
Power Outlet Rating: 15A125V
Power Outlet Type: NEMA 5-15P
Cord: 50 ft.
Outlet Material: Thermoplastic
Finish: Blue/Radiant Yellow

Power Outlet Strips: Strip Type - Outlet; Power Outlet Rating - 15A125V; Power Outlet Type - NEMA 5-15P; Cord - 50-Ft; Outlet Material - Thermoplastic; Finish - Blue/Radiant Yellow; Additional Information - Cord Gauge/Type: 14/3 SOW Cord

Additional Info: Cord Gauge/Type: 14/3 SOW Cord