Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON #PWATSSC20001

Power Strip, Surge Protection; 9 Outlets; 16A 100/240V

SKU # 74317206746
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: 1U Outlet Strip
Power Outlet Count: 9
Power Outlet Rating: 16A100/240V 1PH
Power Outlet Type: (8) IEC 320 C13, (1) IEC 320 C19
Protection Level: Spike/Surge Suppression

Outlet Strips: Strip Type - 1U Outlet Strip; Power Outlet Count - 9; Power Outlet Rating - 16A100/240V 1PH; Power Outlet Type - (8) IEC 320 C13, (1) IEC 320 C19; Protection Level - Spike/Surge Suppression; Additional Information - Automatic Transfer Switched ePDU, Horizontal Mount, Dimension: 1.75 in. H x 19.00 in. W x 7.00 in. D

Additional Info: Automatic Transfer Switched ePDU, Horizontal Mount, Dimension: 1.75 in. H x 19.00 in. W x 7.00 in. D