Menu Search
EATON #IPC3401-3633

Power Strip, Surge Protection; 8 Outlets; 16A 100/240V

SKU # 78668554604 Manufacturer Series: IPC34XX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: 1U Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 16A100/240V 50/60 Hz
Power Outlet Type: (8) IEC 60320 C13
Finish: Black
Protection Level: Spike/Surge Suppression
Communication Outlets: (2) RJ45, DB9

Power Outlet Strips: Strip Type - 1U Outlet Strip; Power Outlet Count - 8; Power Outlet Rating - 16A100/240V 50/60 Hz; Power Outlet Type - (8) IEC 60320 C13; Finish - Black; Protection Level - Spike/Surge Suppression; Communication Outlets - (2) RJ45, DB9; Additional Information - Single-Phase Switched ePDU, 1.70 in. H x 19.00 in. W x 9.50 in. D, Adjustable Mount; Manufacturer Series - IPC34XX

Additional Info: Single-Phase Switched ePDU, 1.70 in. H x 19.00 in. W x 9.50 in. D, Adjustable Mount