Menu Search

EATON #IPC3523

Power Strip, Surge Protection; 18 Outlets; 24A 120/208V

SKU #78668546206
Manufacturer Series: IPC35XX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: 2U Outlet Strip
Power Outlet Count: 18
Power Outlet Rating: 24A120/208V 50/60 Hz
Power Outlet Type: (14) IEC 60320 C13, (4) IEC 60320 C19
Finish: Black
Protection Level: Spike/Surge Suppression
Communication Outlets: RJ45, RJ22

Power Outlet Strips: Strip Type - 2U Outlet Strip; Power Outlet Count - 18; Power Outlet Rating - 24A120/208V 50/60 Hz; Power Outlet Type - (14) IEC 60320 C13, (4) IEC 60320 C19 ; Finish - Black; Protection Level - Spike/Surge Suppression; Communication Outlets - RJ45, RJ22; Additional Information - Three-Phase Switched ePDU, 3.30 in. H x 19.00 in. W x 14.00 in. D, Flush Mount; Manufacturer Series - IPC35XX

Additional Info: Three-Phase Switched ePDU, 3.30 in. H x 19.00 in. W x 14.00 in. D, Flush Mount