Menu Search
EATON #PWATSL630006

Power Strip, Surge Protection; 12 Outlets; 9 ft.; 24A 208/240V

SKU # 74317206748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: 1U Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 24A208/240V 1PH
Power Outlet Type: IEC 320 C13
Cord: 9 ft.
Protection Level: Spike/Surge Suppression

Additional Info: Automatic Transfer Switched ePDU, Horizontal Mount, Dimension: 1.75 in. H x 19.00 in. W x 9.00 in. D