Menu Search
EATON #SULT12TC

Power Strip, Surge Protection; 12 Outlets; 6 ft.; 15A 125V

SKU # 78668522468 Manufacturer Series: Ulltra
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Surge Protected Outlet
Power Outlet Count: 12
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Grade: Residential/Commercial
Protection Level: 4320 Joule, 288 kA
Communication Outlets: RJ, Coax

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 12; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 6-Ft; Grade - Residential/Commercial; Protection Level - 4320 Joule, 288 kA; Communication Outlets - RJ, Coax; Additional Information - Outlets (4) Fixed (8) Rotating. Protects Phone, Coax Cable, Network; Manufacturer Series - Ulltra

Additional Info: Outlets (4) Fixed (8) Rotating. Protects Phone, Coax Cable, Network