Menu Search

EATON #EMI311-10

Power Strip, Metered; 42 Outlets; 10 ft.; 16A 200-240V

SKU #78668588507
Manufacturer Series: EPDU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Metered Outlet Strip
Power Outlet Count: 42
Power Outlet Rating: 16A200-240V
Power Outlet Type: (42) IEC 60320 C13
Cord: 10 ft.

Power Outlet Strips: Strip Type - Metered Outlet Strip; Power Outlet Count - 42; Power Outlet Rating - 16A200-240V; Power Outlet Type - (42) IEC 60320 C13; Cord - 10-ft; Additional Information - Dimensions: 69.50 in. H x 2.05 in. W x 2.10 in. D, Frequency: 50-60Hz, Three Phase, Mounting Style: Vertical, 5.76 kW max, Voltage Monitoring; Manufacturer Series - EPDU

Additional Info: Dimensions: 69.50 in. H x 2.05 in. W x 2.10 in. D, Frequency: 50-60Hz, Three Phase, Mounting Style: Vertical, 5.76 kW max, Voltage Monitoring