Menu Search
Power Outlet Strips Power Strip, Metered; 34 Outlets; 10 ft.; 24A 120/240V

EATON #EMI200-10

Power Strip, Metered; 34 Outlets; 10 ft.; 24A 120/240V

SKU #78668591340
Manufacturer Series: EPDU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Metered Outlet Strip
Power Outlet Count: 34
Power Outlet Rating: 24A120/240V
Power Outlet Type: (8) NEMA 5-20R, (20) IEC-320-C13, (6) IEC-320-C19
Cord: 10 ft.

Power Outlet Strips: Strip Type - Metered Outlet Strip; Power Outlet Count - 34; Power Outlet Rating - 24A120/240V; Power Outlet Type - (8) NEMA 5-20R, (20) IEC-320-C13, (6) IEC-320-C19; Cord - 10-ft; Additional Information - Dimensions: 66.50 in. H x 2.05 in. W x 2.10 in. D, Frequency: 50-60Hz, Split Phase, Mounting Style: Vertical, 5.76 kW max, Voltage Monitoring; Manufacturer Series - EPDU

Additional Info: Dimensions: 66.50 in. H x 2.05 in. W x 2.10 in. D, Frequency: 50-60Hz, Split Phase, Mounting Style: Vertical, 5.76 kW max, Voltage Monitoring