Menu Search
EATON #EMI319-10

Power Strip, Metered; 30 Outlets; 10 ft.; 24A 240/415V

SKU # 78668590720 Manufacturer Series: EPDU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Metered Outlet Strip
Power Outlet Count: 30
Power Outlet Rating: 24A240/415V
Power Outlet Type: (24) IEC-320-C13, (6) IEC-320-C19
Cord: 10 ft.

Power Outlet Strips: Strip Type - Metered Outlet Strip; Power Outlet Count - 30; Power Outlet Rating - 24A240/415V; Power Outlet Type - (24) IEC-320-C13, (6) IEC-320-C19; Cord - 10-ft; Additional Information - Dimensions: 66.50 in. H x 2.05 in. W x 2.10 in. D, Frequency: 50-60Hz, Three Phase, Mounting Style: Vertical, 11.50 kW max, Voltage Monitoring; Manufacturer Series - EPDU

Additional Info: Dimensions: 66.50 in. H x 2.05 in. W x 2.10 in. D, Frequency: 50-60Hz, Three Phase, Mounting Style: Vertical, 11.50 kW max, Voltage Monitoring