Menu Search
EATON #IPC5321

Power Strip; 6 Outlets; 10 ft.; 16A 120/208V

SKU # 78668552367 Manufacturer Series: IPC53XX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: 2U Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 16A120/208V 50/60 Hz
Power Outlet Type: (6) L6-30P
Cord: 10 ft.
Finish: Black

Power Outlet Strips: Strip Type - 2U Outlet Strip; Power Outlet Count - 6; Power Outlet Rating - 16A120/208V 50/60 Hz; Power Outlet Type - (6) L6-30P; Cord - 10-ft; Finish - Black; Additional Information - Switched ePDU; Manufacturer Series - IPC53XX

Additional Info: Switched ePDU