Menu Search
EATON #EBA305-06

Power Strip; 36 Outlets; 6 ft.; 35A 200-240V

SKU # 78668588494 Manufacturer Series: EPDU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 36
Power Outlet Rating: 35A200-240V
Power Outlet Type: (30) IEC 60320 C13, (6) IEC 60320 C19
Cord: 6 ft.

Power Outlet Strips: Strip Type - Vertical Mount Outlet Strip; Power Outlet Count - 36; Power Outlet Rating - 35A200-240V; Power Outlet Type - (30) IEC 60320 C13, (6) IEC 60320 C19; Cord - 6-ft; Additional Information - Dimensions: 66.50 in. H x 2.05 in. W x 2.10 in. D, Frequency: 50-60Hz, Three Phase, 12.48 kW max; Manufacturer Series - EPDU

Additional Info: Dimensions: 66.50 in. H x 2.05 in. W x 2.10 in. D, Frequency: 50-60Hz, Three Phase, 12.48 kW max